Flame resistant beanie Navy blue onesize

Article no.: 206917618900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy blue
Type of product Cap

Identification & Classification

Article number 206917618900onesize
EAN / GTIN 7330509803004
Manufacturer number 206917618900onesize
L-Number L00980 118716
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
48% modacrylic, 42% cotton, 5% Aramid, 3% polyamide, 2% antistatic fibre, interlock, flame resistant, antistatic, 250 g/m²

Details
Can be used under the helmet
External certification labels

Description:

  • Flame resistant and very elastic beanie made of highly certified material
  • This flexible and thin universal beanie is one size and is especially well suited to wear under a helmet
  • Certified according to EN ISO 14116 and EN 1149-5

Standard:

  • EN ISO 14116, index 3
  • EN 1149-5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart