Set of internal and external extractors

Article no.: 2017040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 2017040
EAN / GTIN 4036976123746
Manufacturer number 2017040
L-Number L60160 4129

Description

Description:

  • Internal extractors for bores with Ø 5 - 55 mm. To use in connection with sliding hammer or counter-support braces
  • External extractors with various clamping depths up to 130 mm
  • Separators and pullers incl. extension rods, ideal for removing tightly-seated or thin-walled parts for outer diameter 5 - 115 mm
  • Everything at hand on perforated wall-board

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Design: incl. perforated board
  • Hook brake present: no
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • Type of use: internal_and_external_pull-off
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart