Internal extractor

Article no.: 8013480
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification & Classification

Article number 8013480
EAN / GTIN 4036976105315
Manufacturer number 8013480
L-Number L60160 1042
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity.
  • The design can vary from the image
  • Can be used with either sliding hammer or counter-support brace
  • * min. and max. dimension in idle and spread state

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M10
  • Counter support [mm]: 1.36/1
  • REACH registration available: no
  • Reversible arms available: no
  • Slide hammer: 1.35/2
  • Spreading range (min./max.): 19-25
  • Total height [mm]: 28 mm
  • Total length [mm]: 123 mm
  • Total width [mm]: 28 mm
  • VDE certified: no
  • Width across flats [mm: 13 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart