Ignition module puller 85 mm

Article no.: 1849-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1849-11
EAN / GTIN 4000896201716
Manufacturer number 1849-11
L-Number L60140 6180

Description

Description:

Application:
Installing and removing ignition modules
  • Uniform removal of the ignition module (levering with unsuitable tools, which cause damage to the ignition module, is thus avoided)
  • On OPEL 3 and 4 cylinder petrol engines with fuel injection 1.0 ∙ 1.2 ∙ 1.4 ∙ 1.6 ∙ 1.8 ∙ 2.0 ∙ 2.2 l engines as well as FIAT Croma 1.8 l ALFA ROMEO 159 1.8 l
  • Recommended use in pairs

For CHEVROLET Aveo Cruze
OPEL/VAUXHALL Adam ∙ Agila-B ∙ Astra-J ∙ Cascada ∙ Combo ∙ Corsa-D ∙ Meriva-B ∙ Mokka ∙ Zafira ∙ TourerEngines: 1.0: A10XEP (LDB),
1.2: A12XEL (LWD) ∙ A12XER (LDC),
1.4: A14XEL (L2Z) ∙ A14XER (LDD) ∙ LDU
1.4 (T): A14NEL (LUH) ∙ A14NET (LUJ) ∙ Twinport / ecoFLEX engines
OPEL/VAUXHALL 3 or 4-cylinder petrol injection engine e.g. in OPEL/VAUXHALL Agila-A ∙ Astra-F ∙ Astra-G ∙ Astra-H ∙ Astra-J ∙ Calibra ∙ Combo ∙ Corsa-B ∙ Corsa-C ∙ Corsa-D ∙ Frontera-A ∙ Frontera-B ∙ Insignia ∙ Meriva-A ∙ Meriva-B ∙ Omega-B ∙ Signum ∙ Tigra-A ∙ Tigra-B ∙ Vectra-B ∙ Vectra-C ∙ Zafira-A ∙ Zafira-B
  • Plastic T-handle
  • Surface: chrome-plated
  • Motor code petrol:
    20LEH ∙ 2HO ∙ A10XEP ∙ A14NEL ∙ A14NET ∙ A14XER ∙ A16LET ∙ A16XER ∙ A18XER ∙ C22SEL ∙ LDD ∙ LDE ∙ LLU ∙ LUH ∙ LUJ ∙ X14NZ ∙ X14SZ ∙ X14XE ∙ X16SZR ∙ X16XE ∙ X16XEL ∙ X18XE ∙ X20SE ∙ X20XEV ∙ X22SE ∙ X22XE ∙ Y22SE ∙ Z10XEP ∙ Z12XE ∙ Z12XEP ∙ Z14XE ∙ Z14XEL ∙ Z14XEP ∙ Z16LEL ∙ Z16LER ∙ Z16LET ∙ Z16XE ∙ Z16XER ∙ Z16YNG ∙ Z18XE ∙ Z18XER ∙ Z20LER
  • Dimensions / length: 85 mm
  • Length l1: 50 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart