• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Automatic welding filter G5-01-VC, Type: G5-01-VC

Article no.: 098209 G5-01-VC
Discount
£584.04
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 3M™ Speedglas™ G5-01
Contents 1
Manufacturer's designation H610030
suitable for G5-01
Power supply Battery-powered
Lens tinting 5, 8-14
UV protection Tint 14 (permanent)
IR filter protection level Tint 14 (permanent)
Light level Shade level 3
Battery life ADF up to 1500 hours
Field of view, welding filter [mm] 73×109 mm
Number of sensors 4
Automatic power-on yes
Type of product Welder's mask filter

Identification & Classification

Article number 098209 G5-01-VC
EAN / GTIN 4054596624887
Manufacturer number 7100185618
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The 3M™ Speedglas™ G5 series welding filters offer robust and reliable functionality for G5-01 and G5-03 welding masks. They reduce eye strain and improve weld quality. The brightening time and shade levels are adjustable and the switching time is 0.1 ms. The sensitivity of the sensors can be individually adjusted. Thanks to natural colour technology, the filters offer a clear view. They are compatible with the G5-01 and G5-03 masks and guarantee optimum protection and comfort.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart