uvex pheos nxt planet comfort safety glasses

Article no.: 096581 CLEAR
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
701 pieces in stock

Select article variation and quantity

Lens tinting Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1,2 W 1 FTKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding
Lens material Polycarbonat
Colour white
Type of product Safety glasses

Identification & Classification

Article number 096581 CLEAR
EAN / GTIN 4066853001973
Manufacturer number 9128295
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

The uvex pheos nxt planet safety glasses offerclimate-optimized wearing comfort with a high percentage of recycled material (65% in the PA material and 47.7% in the post-industrial-recyclate TPE). Ergonomically designed arms with numerous openings improve air circulation and make the glasses lightweight yet no less robust. Extremely scratch-resistant on the outside, resistant to chemicals and anti-fog on the inside.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart