Welder’s comfort safety glasses uvex i-5, Protection level: 5

Article no.: 096578 5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
56 pieces in stock

Select article variation and quantity

Protection level Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: condensation-free; scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Clip length adjustable; Clip inclination adjustable
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex i-5
Lens identification 5 W1 FTKN
Lens coating condensation-free; scratch-resistant
UV protection UV400
Frame properties Side padding; Clip length adjustable; Clip inclination adjustable
Lens material Polycarbonat
Type of product Welders' safety goggles

Identification & Classification

Article number 096578 5
EAN / GTIN 4031101939971
Manufacturer number 9183045
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Sporty metal-free welder’s safety glasseswith a soft forehead and nose pad moulded directly onto the lens. Good fit and close fit due to adjustment of the arm inclination and length and integrated side protection. Scratch-resistant on the outside, anti-condensation on the inside.

Standard:

EN 166; EN 169

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart