• Last chance! Only a few items available and soon no longer in our assortment.

Pair of chemical protection gloves uvex u-chem 3500, Glove size: 7

Article no.: 094756 7
Discount
£15.41
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £7.68 £15.41 / 1 Pair
  • from 10 Pair
    £6.40 £12.84 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
33 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (ACJKLMNOPST)
  • Standard/regulation: EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class Protection against bacteriological risks to EN 374
Glove size 7
EN 374 Type A (ACJKLMNOPST)
Resistance to chemicals ACJKLMNOPST
EN 388 3121X
EN 407 3121X
Material Nitrile rubber, chloroprene
Backing material Nitrile rubber, chloroprene
Length 320 mm
Thickness 0.4 mm
Colour orange
Application reusable
Weight 133 g
Standard/regulation EN 374
Contact heat up to 100 °C
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification & Classification

Article number 094756 7
EAN / GTIN 4048612084885
Manufacturer number 6018807
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

uvex u-chem 3500. Due to the combination of nitrile rubber and chloroprene, these gloves offer very good protection against a wide variety of chemicals. They have very good resistance to acetone, cleaning agents, adhesives and solvents. High wearing comfort due to their seamless cotton liners. Safe handling of warm objects up to 100°C contact heat.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart