Pair of gloves HyFlex® 11-518 7

Article no.: 094478 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £12.84 / Pair
  • from 12 Pair
    £10.70 / Pair
on request
In stock
775 pieces in stock
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 18G
  • silicone-free: no
  • Cut protection class: B

Product details

Technical Data

Series HyFlex®
Contents 12
Glove characteristics Suitable for allergy sufferers
Knitted technology 18G
Accuracy of fit very good
EN 388 3X31B
Backing material Nylon; Dyneema®
Coating PU
Material PU
Coating variant The palms of the hands
Application range Precision
Colour blue
Material of coating PU
Glove size 7
Weight 14 g
Length 210 mm
EN 388 abrasion resistance 3
EN 388 cut resistance 3
EN 388 tear propagation resistance 3
Application reusable
silicone-free no
Breathability good
DMF-free no
Touch sensitivity very good
Wet grip good
Oil grip good
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094478 7
EAN / GTIN 10076490478626
Manufacturer number 11-518/7

Description

Version:

HyFlex® 11-518. Fine and flexible gloves with light weight of only 14 gm. Together with high freedom of movement for the fingers for less tiredness of the hand muscles when used for long periods. With 18 gauge knitted fabric and Dyneema® diamond technology fibres. Particularly suitable for handling and assembly of extremely small sharp-edged components.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart