PROFILE SET 2MM

Article no.: 06960100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification numbers & Classifications

Article number 06960100
EAN / GTIN 7630041118384
Manufacturer number 06960100

Description

Description:

PROFILE SET, 2 mm
PROFILE SET 2 mm for profile measurement with RUGUSURF 90G

Feature:

  • Measuring range: Z: 2 mm; X: 50 mm
  • Max. permitted errors: Z: 3.5 + 0.75 x H µm (H in Z axis, in mm); X: 3.5 + L/10 µm (L in X axis, in mm)
  • Measuring force: 0,003 mN with SB2000 probe
  • Roughness parameters: According to ISO 4287, ISO 13565-1, ISO 13565-2, ISO 12085, VDA 2007
  • Probe displacement speed: 1 mm/s
  • Profile angles : Upward measurement: 70°; Downward mensurement: 85°

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart