Digital external micrometer, 75 ÷ 100 mm, MICROMASTER IP54 RS

Article no.: 06030033
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 06030033
EAN / GTIN 7630041116373
Manufacturer number 06030033
L-Number L41140 367

Description

Version:

  • Measuring range [mm]: 75 ÷ 100
  • Measuring range [in]: 3 ÷ 4
  • Max. permitted errors [µm]: 5
  • Max. permitted parallelism error [µm]: 3
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005
  • Data output: Opto-RS232
  • Dimension A [mm]: 245
  • Dimension B [mm]: 108
  • Dimension C [mm]: Ø 6,5
  • Dimension D [mm]: 52

Description:

Electronic external micrometer MICROMASTER RS IP54
Digital external micrometer, 75-100 mm, MICROMASTER IP54 RS

Feature:

  • Zero: Floating
  • Material: Inserts: tungsten carbide
  • Thread pitch: 0,5 mm
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Function(s): Standby after 10 min; Display locking (except EASY)
  • Autonomy: 2'000 ÷ 4'000 hours
  • Measuring force: ≤ 10 N
  • Units: mm / in
  • Battery type: CR2032 button battery

Standard:

DIN 863 T1

Supplied with:

Micrometer; Battery (1x); Measuring report; Declaration of conformity

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart