Set of circlip pliers

Article no.: 6703080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6703080
EAN / GTIN 4010886670309
Manufacturer number 6703080
L-Number L60160 5274

Description

Description:

  • Particularly suitable for barely accessible places
  • For internal and external circlip rings
  • With straight and 90 ° angled tips
  • With straight jaws

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 30 mm
  • Total length [mm]: 315 mm
  • Total width [mm]: 156 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart