Circlip pliers f.internal rings straight 19-60mm

Article no.: 6703400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 6703400
EAN / GTIN 4010886670347
Manufacturer number 6703400
L-Number L60160 616
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • DIN 5256 Form C
  • Straight tips
  • Forged GEDORE chrome-vanadium special hardened and tempered steel
  • Precision machined, oil hardened and annealed
  • Black, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 54 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3/4-2.3/8
  • Shaft diameter [mm]: 19-60
  • Surface: black lacquered
  • Tip Ø: 1,8 mm
  • Total height [mm]: 14 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 50 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart