3M™ Double Coated Polyethylene Foam Tape 9546, White 19 mm x 66 m, 1.1 mm

Article no.: 7000041773
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000041773
EAN / GTIN 53134375438921
Manufacturer number 7000041773

Description

Version:

Product Colour: White
Bond apolar substrates and much more
Overall Length: 66 m
Overall Width: 19 mm
Designed for indoor use

Description:

3M™ Double Coated Foam Tape 9546 is white, 1.0 mm thick, coated on both sides with a modified acrylic pressure sensitive adhesive.

Feature:

White, 1mm thick, double coated polyethylene foam with acrylic adhesive
Mount and join a wide range of materials
It adheres well among other things on apolar substrates.
Use in temperatures ranging from -40°C to 80°C

Note:

Use for general purpose mounting and joining applications
Bonding fabric to rigid cardboard
Attaching foam to plastics
Attach hooks, wire clips and racks
Mount pen holders
Mount point of purchase displays and signs

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart