3M™ Double Coated Polyester Tape 9731, Transparent, 1219 mm x 33 m, 0.14 mm

Article no.: 7000001317
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001317
EAN / GTIN 00051138958084
Manufacturer number 7000001317

Description

Version:

Product Colour: Transparent
Silicone features strong holding power to various silicone surfaces. Acrylic has the ability to bond a variety of surfaces including low surface energy plastics, powder coatings, and oily materials.
Overall Length: 33 m
Overall Width: 122 cm
Double linered – Adhesive 350 on 58# 4.2 mil PCK liner and silicone adhesive on 3 mil PET liner

Description:

3M™ Double Coated Tape 9731 is a high performance 140µm carrier with silicone coated inside and acrylic adhesive coated outside. Double liner of 100µml polyester film and 127µm polycoated kraft paper. High temperature and medium solvent resistance, high HSE and LSE

Feature:

351 adhesive provides excellent solvent resistance and adhesion to low surface energy materials, Silicone adhesive bonds silicone and low surface energy plastics without primer using this pressure sensitive solution
Achieve very high adhesion to a variety of materials
58# Polycoated Kraft Paper (PCK) liner is a 3M performance standard, providing moisture stability and economical edge burr during hard tool die cutting, Polyester Film (PET) liner's high strength reduces breakage during die cutting and dispensing
Polyester straps facilitate handling and processing
Very high temperature resistance

Note:

Use to achieve very high adhesion to a variety of materials
Silicone side with good adhesion e.g. on silicone rubber and siliconized paper

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart