Textile tool rucksack

Article no.: 692220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
718 pieces in stock
  • Type of tool storage: Shaft pockets

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 350 mm
External dimension width 220 mm
External dimension height 470 mm
Weight 2.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692220
EAN / GTIN 4045197728210

Description

Version:

The new GARANT GreenPlus textile bags combine the best of 2 worlds. They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
Textile tool backpack with 2 main compartments:
  • One main compartment with 2 inside pockets, a robust tool board with 32 shaft pockets and a lockable zip fastener.
  • One main compartment with 2 separate, padded compartments for laptops up to 15 inches and tablets and a lockable zip fastener. Front pocket on the backpack with mobile phone pocket and business card pocket, pen loops, key holder and 2 storage compartments. Small front pocket with orange zip fastener. With compression straps at the side to reduce the volume so that the weight can be carried as close to the body as possible and to allow additional equipment to be attached to the outside. Anatomically shaped shoulder strap and padded carrying handle. With ergonomic body-contact back system and breast strap for perfect load distribution and optimally balanced, secure seating. Splash−proof base with water edge and 4 stand feet. With elastic outer pockets and a reflective strip for good visibility.

Material:

A combination of 420 denier nylon yarn and 200 denier polyester yarn, for impressive tear-resistant and lightweight performance.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart