• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Textile tool rucksack

Article no.: 692220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product backpack
Material nylon; polyester
External dimension width 350 mm
External dimension height 220 mm
External dimension depth 470 mm
Weight 2.3 kg
Closure zip fastener
Fittings pocket; compartments; notebook holder; carrying handle
Colour, blue Cobalt blue
Part described, Cobalt blue Hauptkörper; Akzentstreifen; Reißverschluss
Series GARANT GreenPlus
Manufacturer’s designation Textil-Werkzeug-Rucksack
Colour blue; orange
Quantity, compartments 2
Quantity, pocket 32
Number of catches 2
Characteristics stackable; waterproof
Mobile no

Identification & Classification

Article number 692220
EAN / GTIN 4045197728210
Manufacturer number 692220
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The new GARANT GreenPlus textile bags combine the best of 2 worlds. They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
Textile tool backpack with 2 main compartments:
  • One main compartment with 2 inside pockets, a robust tool board with 32 shaft pockets and a lockable zip fastener.
  • One main compartment with 2 separate, padded compartments for laptops up to 15 inches and tablets and a lockable zip fastener. Front pocket on the backpack with mobile phone pocket and business card pocket, pen loops, key holder and 2 storage compartments. Small front pocket with orange zip fastener. With compression straps at the side to reduce the volume so that the weight can be carried as close to the body as possible and to allow additional equipment to be attached to the outside. Anatomically shaped shoulder strap and padded carrying handle. With ergonomic body-contact back system and breast strap for perfect load distribution and optimally balanced, secure seating. Splash−proof base with water edge and 4 stand feet. With elastic outer pockets and a reflective strip for good visibility.

Material:

A combination of 420 denier nylon yarn and 200 denier polyester yarn, for impressive tear-resistant and lightweight performance.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability