{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Size of drive output, external square drive | 3/8 inch | |
| Version | joint (pivotable) | |
| Height | 15.7 mm | |
| Length | 265 mm | |
| Drive size | 3/8 inch | |
| Overall length L | 265 mm | |
| Type of product | ratchet | |
| Drive | square | |
| Output drive | external square drive | |
| Telescopic function | no | |
| Material of tool | chromium-molybdenum steel | |
| Surface of tool | chrome-plated | |
| Content | single part |
| Référence article | 3774PL | |
| EAN / GTIN | 4991644061143 | |
| Réf. fabricant | 3774PL | |
| Article hors catalogue | L60050 9956 | |
| Fabricant/personne responsable | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 Luxembourg, Luxembourg, www.ko-ken-europe.com |