Stainless steel measuring tape for circumference and ⌀, maximum total measuring range: 950mm

Article no.: 465682 950
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN118.31 /pcs.
  • BGN151.59 /pcs.
on request
In stock
22 pieces in stock

Select article variation and quantity

maximum total measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range for ⌀ 20 mm - 300 mm
Measuring range for circumferences 60 mm - 950 mm
Tape width 16 mm
Tape thickness 0.2 mm
Scale divisions 0.1 mm
Type of product Measuring tape

Identification & Classification

Article number 465682 950
EAN / GTIN 2050001061782
Manufacturer number 62000027
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Steel measuring tape CJU for measuring external circumferences and ⌀ of spherical bodies. The spring steel strip is laser scaled on the front with 2 scales, one for circumference and the other for ⌀. Graduations 1 mm. Vernier reading 0.1 mm. Scale graduation error limits to DIN 866.
V2A version made of stainless spring steel.

Note:

Measuring tapes C with reading 0.05 mm and measuring tapes with black coating available on request. Fixed version CJU on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart