• The item cannot be ordered due to missing prices.

Noise indicator NI100

Article no.: 097305

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working time 200
Power supply Rechargeable battery-powered
Weight 17 g

Identification & Classification

Article number 097305
EAN / GTIN 051131495548
Manufacturer number 7000030043
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The noise indicator warns of noise levels that may be harmful. Due to its low weight the indicator can easily be attached to the clothing, where it warns by visual signals against possible hazardous noise levels. The LED lamp lights up red if 85 dB (A) is exceeded, the level at which ear protection must be worn. When the green LED lamp is lit the noise level is below 85 dB (A). Rechargeable battery suitable for up to 200 operating hours.

Application:

Red LED lights up = Noise level above 85 dB (A), Green LED lights up = Noise level below 85 dB (A).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart