{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Colour | anthracite | |
Internal length | 249 mm | |
Internal depth | 131 mm | |
Internal height | 143 mm | |
Weight | 585 g | |
Type of product | Glasses case |
Article number |
096900 S
Copy |
|
EAN / GTIN |
4062406574482
Copy |
|
Manufacturer number |
096900 S
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |