Storage box, Size: M

Article no.: 096900 M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
695 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour anthracite
Internal length 249 mm
Internal depth 131 mm
Internal height 222 mm
Weight 759 g
Type of product Glasses case

Identification numbers & Classifications

Article number 096900 M
EAN / GTIN 4062406574499
Manufacturer number 096900 M

Description

Version:

Storage box made from sturdy ABS plastic for secure and clean storage of personal protective equipment at your workstation. The box can be attached to our perforated panels (volume 3 Workstations and Storage) using conventional fastenings – attachment is also child's play using the Easyfix adapter supplied. This means your PPE, such as safety glasses, respirators, hearing protection or hand protection, can always be stored where it is needed. Not lockable.

Supplied with:

Supplied with four self-adhesive mandatory signs for individual identification, Easyfix adapters, plugs and screws.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart