{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Contents | 1 | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 7 | |
EN 374 | Type A (ALMNST) | |
Resistance to chemicals | ALMNST | |
EN 388 | 2121X | |
EN 407 | X1XXXX | |
Material | Neoprene | |
Backing material | Cotton | |
AQL | 1.5 | |
Length | 360 mm | |
Thickness | 0.9 mm | |
Colour | blue | |
Application | reusable | |
Lining material | knitted cotton | |
Wall thickness | 0.9 mm | |
silicone-free | yes | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | 30-40 min | |
Permeation time for cyclohexane 99 % | 30-40 min | |
Permeation time for dimethyl sulphoxide 99 % | 240-480 min | |
Permeation time for ethanol 95 % | 240-480 min | |
Permeation time for isopropanol 99 % | >480 min | |
Permeation time for methanol 99 % | 120-240 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 60-120 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Neoprene | |
Coating variant | Full coating | |
Type of product | Chemicals protection gloves |
Article number |
094772 7
Copy |
|
EAN / GTIN |
3245423824278
Copy |
|
Manufacturer number |
382 7
Copy |
|
Manufacturer/responsible person | Mapa GmbH, Industriestr. 21-25, 27404 ZEVEN, Germany |