• The item cannot be ordered due to missing prices.

Ladies’ blouse Yellow Bow 50, white, Unisex size: S

Article no.: 090285 S

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 60% cotton; 40% polyester
  • Material weight / fabric density: 130
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Yellow Bow 50
Gender Unisex
Fabric composition 60% cotton; 40% polyester
Material weight / fabric density 130 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C delicate wash cycle
Collar size 38 cm
Colour white
Unisex size S
Type of product Ladies’ blouse

Identification & Classification

Article number 090285 S
EAN / GTIN 7332592205635
Manufacturer number 2905003-100-4
Manufacturer/responsible person New Wave GmbH, Geigelsteinstrasse 10, 83080 OBERAUDORF, Germany, www.newwave-germany.de

Description

Version:

Monochrome, classic shirt or blouse made from fine mix twill with modern details. Thanks to the high-quality workmanship, the material remains crease-free and feels comfortable and soft against the skin. Good freedom of movement thanks to split back yoke. Excellent colour quality. Quick-drying.

Note:

Available in request in other colours and as short-sleeved and slim-fit styles. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart