Pneumatic random orbital sander 58436

Article no.: 079656 58436
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Manufacturer's designation DynaLocke 152 mm
maximum speed 12,000 min-1
maximum air consumption 654 l/min
Backing pad ⌀ 150 mm
Type of extraction External
Stroke 5 mm
Weight 1.3 kg
Operating noise 82 dB(A)
maximum vibration to EN 2.67 m/s2
Type of product Orbital sander

Identification numbers & Classifications

Article number 079656 58436
EAN / GTIN 616026584365
Manufacturer number 58436

Description

Version:

Powerful random orbital sanders with polyurethane hook and loop fastening backing pads. Easy to use due to light-weight composite housing and ergonomic hand application area. Robust, smooth-running, and low-vibration pneumatic drive with steel cylinder, low noise level.
Dynorbital spirit orbital sander (152 mm) for central extraction.
Combination sander, permits orbital abrasion for coarse and intermediate sanding, with a 5 mm stroke combined with rotary movement for high rates of material removal. Connection for external suction.

Supplied with:

Including the necessary coupling adaptors.

Note:

See No. 567775 or 567901 for hook and loop grinding discs.
DynaMaze hook and loop backing pad for No. 079655 and 079656 size X61V and size 58436 can be found under No. 567872 size 150.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart