Li-ion battery B12 V

Article no.: 073851 B12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
335 pieces in stock

Product details

Technical Data

Manufacturer's designation GBA 12V 2.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
suitable for Bosch 12 V
Weight per battery 175 g
Type of product Cordless

Identification numbers & Classifications

Article number 073851 B12
EAN / GTIN 3165140730358
Manufacturer number 1600Z0002X

Description

Version:

Compact and powerful Li-ion batteries.
  • No memory effect.
  • No drop-off in power.
  • Low self-discharge rate.
  • Battery recharges quickly.
  • Very powerful even at temperatures below 0 °C.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart