• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Professional radiator brush for high-quality paintwork 35 mm

Article no.: 087030 35
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.16 / Piece
  • from 12 Piece
    US $ 4.31 / Piece
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Product details

Technical Data

Size in inches 1.3/8 inch
Width of brush 35 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Application area for working Radiator brush, for the finest paint finishes
Type of product Radiator paint brush

Identification numbers & Classifications

Article number 087030 35
EAN / GTIN 4046031020781
Manufacturer number 995335-329

Description

Version:

Pure black Chinese bristle, 90% tops, unpainted wooden handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart