Slotted divider for drawer depth, 52 U, Height: 33mm

Article no.: 960030 33
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 33 mm
Divider unit 1 unit = 10 mm
suitable for drawer front height 60; 80 mm
suitable for drawers depth 520 mm
suitable for drawer depth in units 52E
Material Galvanised sheet steel
Fixing to the floor of the drawer Screw fastening, attachment screws are supplied
Type of product Slotted divider

Identification & Classification

Article number 960030 33
Copy
EAN / GTIN 4045197327482
Copy
Manufacturer number 960030 33
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of galvanised sheet metal, slots at 10 mm intervals (corresponds to one divider unit U).
Supplied with fastening screws.

Suitable for:

Drawers No. 920140, No. 933730, No. 933760 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900 and No. 934400934650.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart