This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base unit with Eterlux worktop, 40 mm, width mm / Model: 1000

Article no.: 920010 1000

Select article variation and quantity

width mm / Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 920010 1000
EAN / GTIN 4045197168573
Manufacturer number 920010 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base frame of steel hollow section 60×40×2 mm, with integral cable channels and cable slots. Includes height adjustment screws (25 mm adjustment range). The height of the work top is adjustable from 720 − 920 mm at 25 mm intervals . Optionally with hydraulic height adjustment (max. load 300 kg). Adjustment range from 720 − 920 mm by means of a hand crank or a 230 V electric motor with inching switch. Choice of either Eluplan or Eterlux worktop. Drawer unit of sheet metal with cylinder lock, central locking and anti-tilt mechanism. Drawers of sheet metal with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and silent opening - can be pulled out 90 % - load capacity 100 kg. With slots for drawer dividers on the inner faces.
Cable routing: Integral cable channels, cable slots, and removable side panels enable an easy and tidy cable routing. Side panels turn through 180° to allow additional cable slots.
Power supplies: 6-way socket outlet with illuminated ON / OFF switch below the worktop.
Eterlux worktops: 40 mm thick. Suitable for laboratories, optical and electronic areas. White coating of 2.7 mm thick densified material (melamine / phenolic resin). A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The coating is extremely wear-resistant, and is also resistant to oils and grease as well as weak acids and alkalis for short periods. The tough hard surface is particularly suitable for sensitive components. Heat resistant for short periods to naked flames and molten solder. All edges pale grey ABS veneered.
Height adjustment: 200 mm adjustment range at 25 mm intervals (No. 920000 / 920010)
Base unit without drawer unit, for individual configuration with fixed or movable frames.

Colour:

Two-tone light grey RAL 7035 / signal blue RAL 5005 powder-coated.

Note:

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability