Version:
Model 250/7A with 6 drawers, model 250/7B with 7 drawers per unit.
Drawers unit of sheet metal. Centrally lockable by a cylinder lock. Drawers with wide aluminium grip handles and labelling strips, can be pulled out 90 %. Inner faces of drawers have slots for dividers.
Model 250/7T2 with 2 drawers, model 250/7T3 with 3 drawers and 1 each cupboard with door per unit.
50 mm thick worktop made of beech marine ply. Finished with clear UV varnish.
Version - image:
Supplied as separate parts. Drawer units can be placed on the left or the right.
Can also be supplied with narrow drawer units. Prices on request.
Fitted with:
drawer front height for each unit: 60; 80; 100; 120; 160; 200 mm
Colour:
Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.
Note:
For accessories see No.
933910 − 933990. For drawer dividers see No.
960030 −
960180. For Aqurado organiser system see No.
960900 − 961500. Alternatively other drawer units, different drawer arrangements or special worktop sizes can be supplied on request.
Supplied for self-assembly, saving freight costs. Delivered unassembled.