{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 50 mm | |
| Tool-end mounting | External thread quick-clamping system | |
| Mounting machine-side | Shank ⌀ 6 mm | |
| Shank ⌀ | 6 mm | |
| suitable for quick-change system | Roloc™ | |
| maximum speed | 25,000 rpm | |
| Type of product | Backing pad |
| Article number | 554090 50 | |
| EAN / GTIN | 54046719218955 | |
| Manufacturer number | 7000077929 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |