This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital XT internal micrometer set, Measuring range: 2-6mm

Article no.: 428651 2-6
Copy

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 2 mm - 6 mm
Reversible reading mm / inch
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Measurement technology digital
Number of measuring heads 5
Number of setting rings 3
Setting ring ⌀ 2.5 / 3 / 4 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428651 2-6
Copy
EAN / GTIN 5051102215897
Copy

Description

Version:

3-point internal micrometer series for blind hole measurement from size 12.5 -16. Fixed carbide measuring jaws, from size 12.5 with carbide inserts. Large, sharp contrast digital display. Measuring spindle through hardened and ground. Reliable measurement without a vernier.

Function:

  • mm / inch selection.
  • Setting 4 preset values.
  • On / Off data storage button.

Supplied with:

Digital internal micrometers No. 428601 and setting rings with UKAS test certificate.
Two-point gauge.

Note:

Version with Bluetooth transmission on request.