• Last chance! Only a few items available and soon no longer in our assortment.

Eco VARIO-LINE toolholder, right-hand, Shank height h: 16mm

Article no.: 273870 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
49 pieces in stock 49 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank height h 16 mm
Application type right-hand
Through-coolant yes
Functional width L4 21 mm
L1 78 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification & Classification

Article number 273870 16
EAN / GTIN 4045197702227
Manufacturer number 273870 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

eco blade carrier No. 273874.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.
L = L1 + L3 (eco blade carrier).

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors