Solid carbide milling cutter 2 mm

Article no.: 202610 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
285 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 3 mm
Overall length L 32 mm
Shank ⌀ Ds 2 mm
Shank form HA
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.01 mm
Feed fz for side milling in steel < 900 N/mm2 0.011 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202610 2
EAN / GTIN 4045197117489

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground.
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
    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart