• Last chance! Soon no longer part of our assortment.

HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 3,8mm

Article no.: 113005 3,8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
Price for 10 Piece: 17.90 US $
In stock Available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 3.8 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 16.3 mm
Flute length Lc 22 mm
Overall length L 55 mm
Shank ⌀ Ds 3.8 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 113005 3,8
Copy
EAN / GTIN 4045197952073
Copy
Manufacturer number 113005 3,8
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
80
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
63
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
50
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
35
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
32
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
25
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
20
GG(G)
suitable for / [m/min]
K
ISO code:
30
CuZn
suitable for / [m/min]
N
ISO code:
40
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart