Micro drill set HSS-E-PM N uncoated

Article no.: 112305
31 variants
  • Upper dimension of nominal diameter: 0 mm
  • Lower dimension of nominal diameter: -0.004 mm
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid steel
  • Tolerance of cutter diameter: manufacturer tolerance
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: HSS-E-PM
  • Coating: uncoated
  • Machining group: K (cast iron), M (stainless steel), N (non-ferrous metals), P (steel), S (difficult-to-machine materials)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Holder tolerance class: h8
  • Standard: DIN 1899 A
  • Number of teeth: 2
  • Twist direction: right-hand
  • Max. manufacturer tolerance: -0.004 mm
  • Min. manufacturer tolerance: 0 mm
  • Configurable: no
  • Product designation (type): N
  • Shank type: HA
  • Angle, 1st step: 118 degrees
  • Colour ring: without
  • Feed in: steel < 900 N/mm2
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability