{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | base area | |
| Quality and test seal | Geprüfte Sicherheit | |
| Material | Plastic | |
| Material of the stand | steel | |
| Inclination adjustable | 45 degrees | |
| Characteristics | non-slip | |
| Min. height adjustment range | 1,450 mm | |
| Max. height adjustment range | 2,500 mm | |
| Type of product | Support | |
| Max. load capacity | 150 kg | |
| Height adjustable | yes | |
| Usable height | 2,500 mm | |
| Mobile | no |
| Article number | ST250 | |
| EAN / GTIN | 4008158040110 | |
| Manufacturer number | ST250 | |
| L-Number | L80030 365 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |