{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | BMT60B Okuma | |
| Manufacturer’s designation | 32.BMT32LB2000IKFLEX | |
| Gauge length | 85 mm | |
| Type of shank | Holder | |
| Type of product | Cartridges | |
| Width | 32 mm | |
| Height | 100 mm | |
| Groove width | 26 mm | |
| Application type | neutral |
| Article number | S03801 | |
| EAN / GTIN | 4069739506586 | |
| Manufacturer number | 32.BMT32LB2000IKFLEX | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |