{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Series | 32.2532Z23RLÜKWINK | |
| Manufacturer’s designation | 32.2532Z23RLÜKWINK | |
| Gauge length L1 | 80 mm | |
| Type of product | cartridges | |
| Height h1 | 65 mm | |
| Application type | right-hand |
| Article number | S01393 | |
| EAN / GTIN | 4069739486321 | |
| Manufacturer number | 32.2532Z23RLÜKWINK | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |