{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, external square drive | 1/4 inch | |
| Width across flats, for hex socket screws | 6 mm | |
| External diameter, for hex socket screws | 11.3 mm | |
| Type of product | screwdriver bit | |
| Material | heat-treatable steel | |
| Surface | chrome-plated; phosphated | |
| Overall length L | 37 mm | |
| Drive | external square drive | |
| Output drive | for hex socket screws |
| Article number | RT.6 | |
| EAN / GTIN | 3148515141607 | |
| Manufacturer number | RT.6 | |
| L-Number | L60130 3120 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |