{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | red; black | |
| Number of tools | 2 pcs. | |
| Shape of jaws | flat | |
| Type of jaws | serrated | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Content | set | |
| Type of product | pliers wrench/ adjustable spanner | |
| Characteristics | quick adjustment | |
| Material | steel | |
| Surface | chrome-plated; polished to mirror shine |
| Article number | PWF.J2PB | |
| EAN / GTIN | 3662424110801 | |
| Manufacturer number | PWF.J2PB | |
| L-Number | L60130 106447 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |