{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | brown | |
| Suitable for | Files | |
| Max. clamping diameter Ds | 32 mm | |
| Length L | 124 mm | |
| Material | wood | |
| Type of product | handle | |
| Content | 1 pcs. | |
| Weight | 0.045 kg |
| Article number | MAN.1 | |
| EAN / GTIN | 3148516290809 | |
| Manufacturer number | MAN.1 | |
| L-Number | L60130 350 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |