4-piece mechanical nut splitter set 55-1/-2/-3 with replacement blades in L-Boxx Mini

Article no.: K-55-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-55-B
EAN / GTIN 4021176405877
Manufacturer number K-55-B
L-Number L80010 105669
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 4-piece mechanical nut splitter set K-55-B is used for splitting seized, rusted, or over-tightened nuts of quality class 6. During this splitting process, the threaded pin remains undamaged. The two sharp edges of the splitter chisel, honed with a facet grind, penetrate deeply into the nut when the spindle is tightened until it is split. In constrained environmental conditions, where there is little space around the nut, the single-edged nut splitter is the perfect choice. The practical ready-to-use set includes: three single-edged mechanical nut splitters for sizes 10-36 mm, three new splitting chisels, as well as a thread file for reworking and cleaning damaged internal and external threads. The set contains everything needed for nut splitting. No additional accessories are required.
  • Application-oriented assembly for immediate, universal use
  • By storing it in the L-Boxx, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 259 mm
  • Total width [inch]: 10 3/16
  • Total depth [mm]: 155 mm
  • Total depth [inch]: 6 1/8
  • Total height [mm]: 63 mm
  • Total height [inch]: 2 1/2
  • Load capacity [kg]: 1,5
  • Width across flats [mm]: 17 mm
  • Spare parts available: Yes
  • Width across flats of the nut (min - max) [mm]: 10 mm - 36 mm
  • Width across flats of the nut (min) [mm]: 10 mm
  • Width across flats of the nut (max) [mm]: 36 mm
  • Chisel cutting width [mm]: 12 mm
  • Chisel cutting width [inch]: 1/2
  • For strength classes of the nut: 8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 4
  • Components: 55-1, 55-2, 55-3, 97-1, 55-1-M, 55-2-M, 55-3-M
  • Total length of case [mm]: 259 mm
  • Total case depth [mm]: 155 mm
  • Total case height [mm]: 63 mm
  • Case type: K-L-BOXX-MINI
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart