Metal leg, high version, 1015 mm, black

Article no.: JLS3-PSH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Coating powder-coated
Series JLS3
Manufacturer’s designation JLS3 Tischbein hoch 1015 mm
Material sheet metal
Colour black
Type of product workbench
Overall width 100 mm
Overall depth 650 mm
Max. height adjustment 50 mm
Weight 19 kg

Identification & Classification

Article number JLS3-PSH
EAN / GTIN 3662424109744
Manufacturer number JLS3-PSH
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Legs made of epoxy-coated sheet steel (thickness 12/10).
  • Equipped with pivoting footrests for an adjustment that ensures perfect stability whatever the type of floor.

Feature:

  • Overall dimensions: L100xH650xD1015mm
  • Weight: 19kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability