Wooden and stainless top, 40 mm, 1455 x 750 mm, 1000 kg static load resistance

Article no.: JLS3-PBST2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,453 mm
Depth 750 mm
Thickness 40 mm
Coating stainless steel
Coating thickness 1 mm
Surface heat-resistant
Version Multiplex
Type of product worktop
Weight 39 kg
Load capacity 1,000 kg
Material of plate beech

Identification & Classification

Article number JLS3-PBST2
EAN / GTIN 3662424109553
Manufacturer number JLS3-PBST2
L-Number L60130 11715
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Multi-layered beech wood top with a thickness of 40 mm for resistance and durability.
  • Finished with stainless steel cover: with 304L, 10/10 brushed stainless steel sheet for increased resistance to impact and heat (the front edge is also covered with stainless steel, the sides are finished with painted metal cheeks).
  • Easy and quick assembly thanks to the pre-drilled metal inserts, which only need to be positioned according to the chosen set-up.

Feature:

  • Overall dimensions: L1453xH750xD40mm
  • Weight: 39kg
  • Allowable load: 1 ton

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability