{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, brown | Beige | |
| Material | Chipboard shelf | |
| Colour | brown | |
| Decorative finishes | Beech | |
| Width | 1,000 mm | |
| Depth | 600 mm | |
| Height | 42 mm | |
| Load capacity | 80 kg | |
| Type of product | storage shelf | |
| Weight | 90 kg |
| Article number | E8101ETAW | |
| EAN / GTIN | 4017976081014 | |
| Manufacturer number | E8101ETAW | |
| L-Number | L90080 797 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |