{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Series | Tragarmwagen | |
| Manufacturer’s designation | Tragarm 5° 370 mm lang | |
| Packaging | loose | |
| Colour | blue | |
| Swivel arm projection min. | 370 mm | |
| Swivel arm projection max. | 370 mm | |
| Number of joints | 1 | |
| Length | 815 mm | |
| Width | 110 mm | |
| Height | 65 mm | |
| Type of product | swivel arm | |
| Material | sheet metal |
| Article number | E4627TA | |
| EAN / GTIN | 4017976346274 | |
| Manufacturer number | E4627TA | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |