Carrier spar 5° 600 mm long

Article no.: E4617-1TA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number E4617-1TA
EAN / GTIN 4017976346151
Manufacturer number E4617-1TA
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

  • accessories

Description:

  • With these single, 5° inclined carrier spar trolleys can be supplemented as required and individually.
  • Material for mounting on the trolley is included in scope of supply.

Feature:

  • Length of usable platform (mm): 600
  • Total length (mm): 665
  • Total width (mm): 110
  • Total height (mm): 75
  • Colour: blue
  • Version: one-sided

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart