Hold down table clamp BS 200/120

Article no.: BS4N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Max. reach A 120 mm
Diameter of hole 16.5 mm
Type of product quick-action clamp
Max. clamping range D3 max 200 mm
Max. clamping force F 10 kN
With bore yes
Material cast steel; die-cast zinc; plastic; steel

Identification & Classification

Article number BS4N
EAN / GTIN 4008158018157
Manufacturer number BS4N
L-Number L80040 18
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 10,000 N
  • Tilting and infinitely height‐adjustable
  • For drilling and light milling work
  • Lever mechanism for rapid clamping and release

Feature:

  • Overhead: 120 mm
  • Hole for fixing screw: Ø16,5 mm
  • Material / surface:
    • Cast steel base, galvanized
    • Rail and slide bracket made of tempered steel, galvanized
    • Lever made of die-cast zinc, powder-coated
    • Fasteners made of steel, galvanized or phosphated
    • Plastic release button
  • Rail: 28x11 mm
  • Wingspan: 200 mm

Application:

  • Metal construction
  • Locksmith work
  • For clamping to equipment and work tables

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pawl regularly

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability