{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Colour | red | |
| Version | straight | |
| Hexagon collar for wrench assistance | no | |
| Blade length | 75 mm | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Handle length | 70 mm | |
| Special features, for slotted screws (SL) | round blade | |
| Blade diameter | 2.5 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | chrome-plated; polished | |
| Overall length L | 145 mm | |
| Drive | handle | |
| Output drive | for slotted screws (SL) |
| Article number | AR.2.5X75 | |
| EAN / GTIN | 3148510098609 | |
| Manufacturer number | AR.2.5X75 | |
| L-Number | L60130 5235 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |